






€13.86/ pieceexcl. VAT
€16.77incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.86 | - |
5+ | €11.55 | 16.67% |
25+ | €10.78 | 22.22% |
50+ | €9.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | KI 310 |
Rod diameter | 36 mm |
Groove Diameter | 44 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |