






€31.41/ pieceexcl. VAT
€38.01incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.41 | - |
5+ | €26.18 | 16.67% |
25+ | €24.43 | 22.22% |
50+ | €20.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 70 mm |
Outer diameter | 80 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 0.5 m/s |