






€19.98/ pieceexcl. VAT
€24.18incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.98 | - |
5+ | €16.65 | 16.67% |
25+ | €15.54 | 22.22% |
50+ | €13.32 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 45 mm |
Outer diameter | 60 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 0.5 m/s |