






€6.89/ pieceexcl. VAT
€8.34incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.89 | - |
5+ | €5.74 | 16.67% |
25+ | €5.36 | 22.22% |
50+ | €4.59 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 12 mm |
Outer diameter | 25 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 0.5 m/s |