






€47.16/ pieceexcl. VAT
€57.06incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.16 | - |
5+ | €39.30 | 16.67% |
25+ | €36.68 | 22.22% |
50+ | €31.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 100 mm |
Outer diameter | 115 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 0.5 m/s |