






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | SRC |
Rod diameter | 14 mm |
Groove Diameter | 21 mm |
Groove Width | 1.9 mm |
Seal height | 2.4 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 800 bar |