






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | M19 |
Material seal | NBR/fabric |
Internal diameter | 130 mm |
Outer diameter | 150 mm |
Groove Width | 10 mm |
Seal height | 9 mm |
Compound | 80 NBR B246 |
Temperature range | from -30 to 80 °C |
Application | Rod seal |
Max. operating pressure | 400 bar |
Maximum Speed | 0.2 m/s |