






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | M16 |
Material seal | PTFE |
Internal diameter | 47.5 mm |
Outer diameter | 55 mm |
Groove Width | 3.2 mm |
Seal height | 2.9 mm |
Compound | PTFE GM201 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Application | Piston seal |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |