






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 32 mm |
Groove Diameter | 23 mm |
Groove Width | 3 mm |
Seal height | 2.9 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |