






€103.88/ pieceexcl. VAT
€125.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.65 | - |
5+ | €103.88 | 16.67% |
25+ | €96.95 | 22.22% |
50+ | €83.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TFMA |
Bore diameter | 80 mm |
Groove Diameter | 67.8 mm |
Groove Width | 7.5 mm |
Seal height | 7.3 mm |
Material seal | PTFE |
Compound | PTFE 177023 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 2 m/s |