






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TFMA |
Bore diameter | 38 mm |
Groove Diameter | 30.8 mm |
Groove Width | 4 mm |
Seal height | 3.8 mm |
Material seal | PTFE |
Compound | PTFE 177023 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 2 m/s |