






€44.40/ pieceexcl. VAT
€53.72incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.28 | - |
5+ | €44.40 | 16.67% |
25+ | €41.44 | 22.22% |
50+ | €35.52 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TFMA |
Bore diameter | 35 mm |
Groove Diameter | 27.8 mm |
Groove Width | 4 mm |
Seal height | 3.8 mm |
Material seal | PTFE |
Compound | PTFE 177023 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 2 m/s |