






€38.03/ pieceexcl. VAT
€46.02incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.63 | - |
5+ | €38.03 | 16.67% |
25+ | €35.49 | 22.22% |
50+ | €30.42 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TFMA |
Bore diameter | 30 mm |
Groove Diameter | 22.8 mm |
Groove Width | 4 mm |
Seal height | 3.8 mm |
Material seal | PTFE |
Compound | PTFE 177023 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 2 m/s |