




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T MF |
Bore diameter | 50 mm |
Groove Diameter | 0 mm |
Seal height | 12 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 0.5 m/s |