






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-PU |
Bore diameter | 40 mm |
Groove Diameter | 29 mm |
Groove Width | 4.2 mm |
Seal height | 4 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |