FREUDENBERG

FREUDENBERG Piston seal OMK-MR PTFE B602/NBR 650x625,5x7,7 L=8,1

  • ERIKS:11953947
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
OMK-MR
Bore diameter
650 mm
Groove Diameter
625.5 mm
Groove Width
8.1 mm
Seal height
7.7 mm
Material seal
PTFE
Compound
PTFE B602
Material energizer
NBR
Temperature range
from -30 to 100 °C
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
5 m/s