






€463.05/ pieceexcl. VAT
€560.29incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €463.05 | - |
5+ | €385.88 | 16.67% |
25+ | €360.15 | 22.22% |
50+ | €308.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-MR |
Bore diameter | 360 mm |
Groove Diameter | 335.5 mm |
Groove Width | 8.1 mm |
Seal height | 7.7 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |