






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-MR |
Bore diameter | 150 mm |
Groove Diameter | 129 mm |
Groove Width | 8.1 mm |
Seal height | 7.7 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | FKM |
Temperature range | from -10 to 200 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |