






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-E |
Bore diameter | 80 mm |
Groove Diameter | 64.9 mm |
Groove Width | 6.3 mm |
Seal height | 5.9 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |