






€99.75/ pieceexcl. VAT
€120.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.70 | - |
5+ | €99.75 | 16.67% |
25+ | €93.10 | 22.22% |
50+ | €79.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | HDP330 |
Bore diameter | 120 mm |
Groove Diameter | 99 mm |
Groove Width | 8.1 mm |
Seal height | 7.8 mm |
Material seal | PA |
Compound | PA 4112 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |
Maximum Speed | 1 m/s |