






€77.25/ pieceexcl. VAT
€93.47incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.70 | - |
5+ | €77.25 | 16.67% |
25+ | €72.10 | 22.22% |
50+ | €61.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | HDP330 |
Bore diameter | 100 mm |
Groove Diameter | 84.5 mm |
Groove Width | 6.3 mm |
Seal height | 6.05 mm |
Material seal | PA |
Compound | PA 4112 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |
Maximum Speed | 1 m/s |