FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUSL 155x180x15

  • ERIKS:11372889
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
155 mm
Housing diameter
180 mm
Brand design
BASL
Material lip
NBR
Seal height
15 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BASL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes