

€106.65/ pieceexcl. VAT
€129.05incl. VAT
Estimated delivery date - 23/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €106.65 | - |
5+ | €88.88 | 16.67% |
25+ | €82.95 | 22.22% |
50+ | €71.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Metal |
Shaft Diameter | 168 mm |
Housing diameter | 200 mm |
Brand design | B2 |
Material lip | NBR |
Seal height | 15 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | B2 |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |