

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Metal |
Shaft Diameter | 80 mm |
Housing diameter | 105 mm |
Brand design | B2 |
Material lip | NBR |
Seal height | 14 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | B2 |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |