FREUDENBERG

FREUDENBERG Oil seal NBR902 B1FG 105x145x15

  • ERIKS:11371893
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
105 mm
Housing diameter
145 mm
Brand design
B1
Material lip
NBR
Seal height
15 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No