




€843.50/ pieceexcl. VAT
€1,020.64incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €843.50 | - |
5+ | €632.63 | 25.00% |
25+ | €590.45 | 30.00% |
50+ | €506.10 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 490 mm |
Housing diameter | 540 mm |
Housing width | 22 mm |
Brand design | WR5 |
Material lip | NBR |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 20 m/s |
Spring-loaded | Carbon steel |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R37 |
Material surface | Rubber/fabric |