




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Fabric |
Shaft Diameter | 380 mm |
Housing diameter | 420 mm |
Housing width | 20.3 mm |
Brand design | R35 |
Material lip | NBR |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 20 m/s |
Spring-loaded | Stainless steel 1.4409 |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R35 |
Material surface | Rubber/fabric |