






€83.07/ pieceexcl. VAT
€100.51incl. VAT
73 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.07 | - |
5+ | €69.22 | 16.67% |
25+ | €64.61 | 22.22% |
50+ | €55.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 65 mm |
Housing diameter | 92 mm |
Brand design | Combi Seal |
Material lip | NBR |
Seal height | 14 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 5 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Combi Seal |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |