






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 88.9 mm |
Housing diameter | 120.65 mm |
Brand design | Cassette type 3 |
Material lip | NBR |
Seal height | 14.5 mm |
Seal height 2 | 16 |
Maximum shaft speed | 4 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 3 |