






€96.30/ pieceexcl. VAT
€116.52incl. VAT
35 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.30 | - |
5+ | €80.25 | 16.67% |
25+ | €74.90 | 22.22% |
50+ | €64.20 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 60 mm |
Housing diameter | 90 mm |
Brand design | Cassette type 3 |
Material lip | NBR |
Seal height | 13.5 mm |
Seal height 2 | 15 |
Maximum shaft speed | 4 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 3 |