






€350.10/ pieceexcl. VAT
€423.62incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €525.15 | - |
5+ | €437.63 | 16.67% |
25+ | €408.45 | 22.22% |
50+ | €350.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 145 mm |
Housing diameter | 175 mm |
Brand design | Cassette type 3 |
Material lip | NBR |
Seal height | 14.5 mm |
Seal height 2 | 15.5 |
Maximum shaft speed | 4 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 3 |