






€169.65/ pieceexcl. VAT
€205.28incl. VAT
Estimated delivery date - 12/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €169.65 | - |
5+ | €141.38 | 16.67% |
25+ | €131.95 | 22.22% |
50+ | €113.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 65 mm |
Housing diameter | 105 mm |
Brand design | Cassette type 2 |
Material lip | NBR |
Seal height | 13 mm |
Seal height 2 | 14.5 |
Maximum shaft speed | 7 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 2 |