






€241.20/ pieceexcl. VAT
€291.85incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €241.20 | - |
5+ | €201.00 | 16.67% |
25+ | €187.60 | 22.22% |
50+ | €160.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 165 mm |
Housing diameter | 190 mm |
Brand design | Cassette type 2 |
Material lip | NBR |
Seal height | 15.5 mm |
Seal height 2 | 17 |
Maximum shaft speed | 7 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 2 |