




€33.75/ pieceexcl. VAT
€40.84incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.75 | - |
5+ | €28.13 | 16.67% |
25+ | €26.25 | 22.22% |
50+ | €22.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 40 mm |
Housing diameter | 55 mm |
Brand design | BABSL |
Material lip | FKM |
Seal height | 6 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 9 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.9 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |