




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 25 mm |
Housing diameter | 40 mm |
Brand design | BABSL |
Material lip | FKM |
Seal height | 7 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 9 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.9 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |