




€54.09/ pieceexcl. VAT
€65.45incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.09 | - |
5+ | €45.08 | 16.67% |
25+ | €42.07 | 22.22% |
50+ | €36.06 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 70 mm |
Housing diameter | 85 mm |
Brand design | BAUMSL |
Material lip | FKM |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BAUMSL |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |