






€519.90/ pieceexcl. VAT
€629.08incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €779.85 | - |
5+ | €649.88 | 16.67% |
25+ | €606.55 | 22.22% |
50+ | €519.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 140 mm |
Housing diameter | 170 mm |
Brand design | Cassette type 3 |
Material lip | FKM |
Seal height | 14.5 mm |
Seal height 2 | 16 |
Maximum shaft speed | 6 m/s |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 3 |