Products
Brands
About ERIKS
Customer service
NL - English
Home
Lipseal PTFE carbon 561/10 B2P...
FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 90x110x10
ERIKS:
11293562
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 27/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Shaft Diameter
90 mm
Housing diameter
110 mm
Material lip
PTFE
Seal height
10 mm
Temperature range
from -80 to 200 °C
Type
B2PT
See all variants
Log in