FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 50x72x8

  • ERIKS:11328851
Image 1
Save to list

€229.95/ pieceexcl. VAT

€278.24incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€229.95

-

5+

€191.63

16.67%

25+

€178.85

22.22%

50+

€153.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
50 mm
Housing diameter
72 mm
Material lip
PTFE
Seal height
8 mm
Temperature range
from -80 to 200 °C
Type
B2PT