FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 30x40x7

  • ERIKS:11293570
Image 1
Save to list

€157.95/ pieceexcl. VAT

€191.12incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€157.95

-

5+

€131.63

16.67%

25+

€122.85

22.22%

50+

€105.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
30 mm
Housing diameter
40 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -80 to 200 °C
Type
B2PT