FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 12x25x7

  • ERIKS:11372489
Image 1
Save to list

€117.00/ pieceexcl. VAT

€141.57incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€117.00

-

5+

€97.50

16.67%

25+

€91.00

22.22%

50+

€78.00

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
12 mm
Housing diameter
25 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -80 to 200 °C
Type
B2PT