

€489.15/ pieceexcl. VAT
€591.87incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €489.15 | - |
5+ | €407.63 | 16.67% |
25+ | €380.45 | 22.22% |
50+ | €326.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 120 mm |
Housing diameter | 140 mm |
Material lip | PTFE |
Seal height | 12 mm |
Temperature range | from -80 to 200 °C |
Type | B2PT |