FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 110x130x12

  • ERIKS:11372513
Image 1
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
110 mm
Housing diameter
130 mm
Material lip
PTFE
Seal height
12 mm
Temperature range
from -80 to 200 °C
Type
B2PT