

€324.75/ pieceexcl. VAT
€392.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €389.70 | - |
5+ | €324.75 | 16.67% |
25+ | €303.10 | 22.22% |
50+ | €259.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 100 mm |
Housing diameter | 120 mm |
Material lip | PTFE |
Seal height | 12 mm |
Temperature range | from -80 to 200 °C |
Type | B2PT |