Products
Brands
About ERIKS
Customer service
NL - English
Home
Lipseal PTFE 561/10 B2PT 70x90...
FREUDENBERG Lipseal PTFE 561/10 B2PT 70x90x10
ERIKS:
12653563
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Shaft Diameter
70 mm
Housing diameter
90 mm
Material lip
PTFE
Seal height
10 mm
Temperature range
from -80 to 200 °C
Type
B2PT
See all variants
Log in