Products
Brands
About ERIKS
Customer service
NL - English
Home
Lipseal PTFE 561/10 B2PT 35x52...
FREUDENBERG Lipseal PTFE 561/10 B2PT 35x52x8
ERIKS:
11334461
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Shaft Diameter
35 mm
Housing diameter
52 mm
Material lip
PTFE
Seal height
8 mm
Temperature range
from -80 to 200 °C
Type
B2PT
See all variants
Log in