FREUDENBERG

FREUDENBERG Hygienic Usit M4 316L/EPDM 295 4,05x9,7x1

  • ERIKS:14826640
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
4.05 mm
Outer diameter
9.7 mm
Thickness
1 mm
Thread size (metric)
M4
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C