FREUDENBERG

FREUDENBERG Hygienic Usit M12 316L/EPDM 295 12,05x25,5x1,5

  • ERIKS:14826695
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
12.05 mm
Outer diameter
25.5 mm
Thickness
1.5 mm
Thread size (metric)
M12
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C