




€18.36/ pieceexcl. VAT
€22.22incl. VAT
20 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.36 | - |
5+ | €15.30 | 16.67% |
25+ | €14.28 | 22.22% |
50+ | €12.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | H OF |
Rod diameter | 40 mm |
Groove Diameter | 65 mm |
Seal height | 9.5 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |