






€22.68/ pieceexcl. VAT
€27.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.68 | - |
5+ | €18.90 | 16.67% |
25+ | €17.64 | 22.22% |
50+ | €15.12 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | H MF |
Rod diameter | 50 mm |
Groove Diameter | 70 mm |
Seal height | 12 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |